Door Closers, Non-Hold Open, Black, Non-Handed

  • Mfr # 4050A-18PA 693

  • Zoro # G016506418


product price:  $71.29
/ea

Key Features

ADA Compliant
Yes
Arm Type
Parallel
Closer Type
Non-Hold Open
Color
Black
Standards
A156.4, ADA Compliance, BAA Qualified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4050A-18PA 693
Zoro #
G016506418
UPC #
197163194353
Country of Origin
United States

Dimensions

Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Exterior Door Width - Minimum
24 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Interior Door Width - Minimum
24 in

Details

ADA Compliant
Yes
Arm Type
Parallel
Closer Type
Non-Hold Open
Color
Black
Item
Door Closers
Standards
A156.4, ADA Compliance, BAA Qualified
Hand Orientation
Non-Handed
Material
Aluminum
Series
4050
Stop Type
Spring
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Compatible Series
4050
ANSI/BHMA Finish
Black Painted
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Product Type
Drop Plate
Spring Type
Adjustable
UL Fire Rating
UL10C
Door Opening - Minimum
100 Degrees

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.