Door Closers, Non-Hold Open, Black, Plastic (Cover), Steel (Arm)

  • Mfr # 4110-30 693

  • Zoro # G216506386


product price:  $25.19
/ea

Key Features

Closer Type
Non-Hold Open
Color
Black
Series
4110
ADA Compliant
Yes
Standards
A156.4, ADA Compliance, BAA Qualified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-30 693
Zoro #
G216506386
UPC #
197163327799
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
28 in
Exterior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in

Details

Closer Type
Non-Hold Open
Item
Door Closers
Color
Black
Series
4110
ADA Compliant
Yes
Standards
A156.4, ADA Compliance, BAA Qualified
Material
Plastic (Cover), Steel (Arm)
UL Fire Rating
UL10C
Performance Grade
1
Compatible Series
4110
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Black Painted
Product Type
Cush Shoe Support

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.