Door Closers, Non-Hold Open, Black, Right-Handed
Mfr # 3131-STD RH 693
Zoro # G416506414
product price: $696.99
/ea
Free Shipping & Returns
Key Features
Hydraulic/Pneumatic
Hydraulic
Color
Black
Standards
ANSI A156.4
Series
3130
Closer Type
Non-Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3131-STD RH 693
Zoro #
G416506414
UPC #
197163178971
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
38 in
Interior Door Width - Minimum
26 in
Details
Hydraulic/Pneumatic
Hydraulic
Color
Black
Item
Door Closers
Standards
ANSI A156.4
Series
3130
Closer Type
Non-Hold Open
ADA Compliant
Yes
Arm Type
Track
Hand Orientation
Right-Handed
Door Opening - Maximum
140 Degrees
Interior/Exterior Use
Interior
UL Fire Rating
UL10C
Stop Type
Standard
Product Type
Standard Single Lever Concealed in Door Closer
Compatible Series
3130
Performance Grade
1
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Black Painted
Compatible Brand
LCN
Description
Door Closers, Hydraulic, Closer Type Non-Hold Open, Right-Handed, Standards ANSI A156.4, ADA Compliant Yes, Arm Type Track, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.