Door Closers, Non-Hold Open, Black, Right-Handed
Mfr # 4111-CUSH RH 693
Zoro # G116506370
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Series
4110
Arm Type
Cushion
Closer Type
Non-Hold Open
Color
Black
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-CUSH RH 693
Zoro #
G116506370
UPC #
197163188918
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
28 in
Exterior Door Width - Minimum
28 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Details
Series
4110
Arm Type
Cushion
Closer Type
Non-Hold Open
Color
Black
ADA Compliant
Yes
Item
Door Closers
Material
Plastic (Cover), Steel (Arm)
Hand Orientation
Right-Handed
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Product Type
Surface Door Closer
Compatible Brand
LCN
Performance Grade
1
ANSI/BHMA Finish
Black Painted
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
110 Degrees
Compatible Series
4110
Door Weight - Maximum
8.5 lb
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.