Door Closers, Non-Hold Open, Black, Right-Handed
Mfr # 4111-EDA RH 693
Zoro # G016506364
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Non-Hold Open
Hydraulic/Pneumatic
Hydraulic
Series
4110
Material
Plastic (Cover), Steel (Arm)
Standards
BAA Qualified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-EDA RH 693
Zoro #
G016506364
UPC #
197163327874
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
28 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Details
Closer Type
Non-Hold Open
Item
Door Closers
Hydraulic/Pneumatic
Hydraulic
Series
4110
Material
Plastic (Cover), Steel (Arm)
Standards
BAA Qualified
Color
Black
Hand Orientation
Right-Handed
ADA Compliant
Yes
Compatible Brand
LCN
Product Type
Surface Door Closer
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Door Opening - Maximum
180 Degrees
ANSI/BHMA Finish
Black Painted
Compatible Series
4110
Door Weight - Maximum
8.5 lb
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.