Door Closers, Non-Hold Open, Dark Bronze, 8 5/8 in

  • Mfr # 6440-18PA 695

  • Zoro # G616506276


product price:  $78.35
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
Series
6400
Closer Type
Non-Hold Open
Housing Length
12 5/16 in
Arm Type
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6440-18PA 695
Zoro #
G616506276
UPC #
197163194438
Country of Origin
United States

Dimensions

Housing Length
12 5/16 in
Housing Depth
8 5/8 in
Housing Height
3/16 in

Details

Color
Dark Bronze
Series
6400
Item
Door Closers
Closer Type
Non-Hold Open
Arm Type
Parallel
Standards
ANSI A117.1, ANSI A156.19, UL 10C, UL 228, UL 325
Product Type
Drop Plate
Stop Type
Spring
Operation Style
Automatic
Interior/Exterior Use
Interior
UL Fire Rating
UL10C
Compatible Brand
LCN
Compatible Series
6400
ANSI/BHMA Finish
Dark Bronze Painted

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.