Door Closers, Non-Hold Open, Dark Bronze, Left-Handed

  • Mfr # 4111-3071 LH 695

  • Zoro # G216506379


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
ADA Compliant
Yes
Standards
BAA Qualified
Hand Orientation
Left-Handed
Series
4110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-3071 LH 695
Zoro #
G216506379
UPC #
197163327850
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
28 in

Details

Color
Dark Bronze
ADA Compliant
Yes
Standards
BAA Qualified
Hand Orientation
Left-Handed
Series
4110
Hydraulic/Pneumatic
Hydraulic
Item
Door Closers
Closer Type
Non-Hold Open
Material
Plastic (Cover), Steel (Arm)
Compatible Series
4110
Stop Type
Standard
Product Type
Standard Cylinder Assembly
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.