Door Closers, Non-Hold Open, Dark Bronze, Non-Handed

  • Mfr # 4040XP-3077CNS 695

  • Zoro # G416506483


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Standards
BAA Qualified
Closer Type
Non-Hold Open
Arm Type
Cushion
Color
Dark Bronze
Series
4040XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP-3077CNS 695
Zoro #
G416506483
UPC #
197163192991
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Standards
BAA Qualified
Closer Type
Non-Hold Open
Arm Type
Cushion
Color
Dark Bronze
Series
4040XP
Material
Cast Iron
Includes
Patented Green Dial
ADA Compliant
Yes
Item
Door Closers
Hand Orientation
Non-Handed
Stop Type
Spring
UL Fire Rating
UL10C
Door Opening - Minimum
70 Degrees
Door Opening - Maximum
120 Degrees
Spring Type
Adjustable
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN
ANSI/BHMA Finish
Dark Bronze Painted
Interior/Exterior Use
Interior/Exterior
Product Type
Cush Arm
Compatible Series
4040XP
Performance Grade
1

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.