Door Closers, Non-Hold Open, Dark Bronze, Non-Handed

  • Mfr # 4050A-RW/PA 695

  • Zoro # G316506422


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Series
4050
Hydraulic/Pneumatic
Hydraulic
Color
Dark Bronze
Material
Aluminum
Standards
BAA Qualified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050A-RW/PA 695
Zoro #
G316506422
UPC #
197163384037
Country of Origin
United States

Dimensions

Spring Size - Minimum
1
Interior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in

Details

Series
4050
Hydraulic/Pneumatic
Hydraulic
Color
Dark Bronze
Material
Aluminum
Standards
BAA Qualified
Closer Type
Non-Hold Open
Arm Type
Regular
Hand Orientation
Non-Handed
Item
Door Closers
ADA Compliant
Yes
Performance Grade
1
Door Opening - Maximum
180 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
UL Fire Rating
UL10C
Compatible Series
4050
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Product Type
Regular Arm
Compatible Brand
LCN
Spring Type
Adjustable
Door Opening - Minimum
100 Degrees
Stop Type
Spring

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.