Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Non-Hold Open, Gray, Left-Handed

  • Mfr # 4016-REG LH 689

  • Zoro # G116506363


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Left-Handed
Arm Type
Regular
ADA Compliant
Yes
Standards
BAA Qualified
Series
4010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016-REG LH 689
Zoro #
G116506363
UPC #
197163384860
Country of Origin
United States

Dimensions

Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
24 in
Exterior Door Width - Minimum
24 in

Details

Hand Orientation
Left-Handed
Arm Type
Regular
Item
Door Closers
ADA Compliant
Yes
Standards
BAA Qualified
Series
4010
Closer Type
Non-Hold Open
Color
Gray
Material
Aluminum
Hydraulic/Pneumatic
Hydraulic
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN
Compatible Series
4010
Product Type
Regular Arm Door Closer
Door Opening - Maximum
180 Degrees
ANSI/BHMA Finish
Aluminum Painted

Description

Door Closers, Hydraulic, Closer Type Non-Hold Open, Left-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Regular, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.