Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Non-Hold Open, Gray, Left-Handed

  • Mfr # 4040XP-REG LH 689 MC

  • Zoro # G516506499


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
2 1/4 in
Standards
A156.4, ADA Compliance, BAA Qualified
Housing Height
3 3/4 in
Color
Gray
Hydraulic/Pneumatic
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-REG LH 689 MC
Zoro #
G516506499
UPC #
197163327577
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 3/4 in
Housing Length
12 in
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Exterior Door Width - Minimum
24 in

Details

Standards
A156.4, ADA Compliance, BAA Qualified
Color
Gray
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Left-Handed
Includes
Patented Green Dial
Closer Type
Non-Hold Open
Item
Door Closers
ADA Compliant
Yes
Arm Type
Regular
Material
Aluminum
Series
4040XP
Spring Type
Adjustable
Compatible Series
4040XP
Product Type
Surface Door Closer
Stop Type
Spring
UL Fire Rating
UL10C
Door Opening - Maximum
120 Degrees
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
70 Degrees
Fire Rating
3 hr
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.