Door Closers, Non-Hold Open, Gray, Left-Handed

  • Mfr # 4040XP-RW/PA LH 652

  • Zoro # G216506461


product price:  $1,089.99
/ea
Free Shipping & Returns

Key Features

Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Housing Depth
2 1/4 in
Housing Length
12 in
Hand Orientation
Left-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP-RW/PA LH 652
Zoro #
G216506461
UPC #
197163327584
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Length
12 in
Housing Height
3 3/4 in
Spring Size - Minimum
1
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in

Details

Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Hand Orientation
Left-Handed
Color
Gray
Item
Door Closers
Includes
Patented Green Dial
Closer Type
Non-Hold Open
Arm Type
Regular
Standards
A156.4, ADA Compliance, BAA Qualified
Material
Cast Iron
Series
4040XP
Compatible Brand
LCN
Spring Type
Adjustable
Product Type
Surface Door Closer
UL Fire Rating
UL10C
Fire Rating
3 hr
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Door Opening - Maximum
120 Degrees
Door Weight - Maximum
8.5 lb
Door Opening - Minimum
70 Degrees
Stop Type
Spring
Compatible Series
4040XP

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.