Door Closers, Non-Hold Open, Gray, Left-Handed
Mfr # 4111T-STD LH 689
Zoro # G216506416
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Series
4110T
Color
Gray
Standards
BAA Qualified
Arm Type
Track
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111T-STD LH 689
Zoro #
G216506416
UPC #
197163384136
Country of Origin
United States
Dimensions
Spring Size - Maximum
5
Interior Door Width - Minimum
26 in
Spring Size - Minimum
1
Interior Door Width - Maximum
48 in
Details
Series
4110T
Item
Door Closers
Color
Gray
Standards
BAA Qualified
Arm Type
Track
Material
Aluminum
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Left-Handed
Closer Type
Non-Hold Open
Interior/Exterior Use
Interior
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Spring
Compatible Series
4110T
UL Fire Rating
UL10C
Product Type
Standard Track
Spring Type
Adjustable
Compatible Brand
LCN
Door Opening - Maximum
110 Degrees
Performance Grade
1
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.