Door Closers, Non-Hold Open, Gray, Left-Handed
Mfr # 4116-EDA LH 689
Zoro # G916506396
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Series
4110
Color
Gray
Hand Orientation
Left-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4116-EDA LH 689
Zoro #
G916506396
UPC #
197163384143
Country of Origin
United States
Dimensions
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Interior Door Width - Maximum
60 in
Spring Size - Maximum
5
Exterior Door Width - Minimum
28 in
Details
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Item
Door Closers
Series
4110
Color
Gray
Hand Orientation
Left-Handed
Closer Type
Non-Hold Open
ADA Compliant
Yes
Material
Aluminum
Spring Type
Adjustable
Product Type
Surface Door Closer
Compatible Brand
LCN
Door Opening - Maximum
110 Degrees
Door Weight - Maximum
8.5 lb
Performance Grade
1
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Compatible Series
4110
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.