Door Closers, Non-Hold Open, Gray, Left-Handed

  • Mfr # 4211-CUSH LH 689

  • Zoro # G316506361


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Standards
BAA Qualified
Color
Gray
Series
4210
Closer Type
Non-Hold Open
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4211-CUSH LH 689
Zoro #
G316506361
UPC #
197163384167
Country of Origin
United States

Dimensions

Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
28 in
Spring Size - Maximum
5
Exterior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in

Details

Standards
BAA Qualified
Color
Gray
Series
4210
Closer Type
Non-Hold Open
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Item
Door Closers
Arm Type
Cushion
Hand Orientation
Left-Handed
Material
Aluminum
Compatible Brand
LCN
Spring Type
Adjustable
Performance Grade
1
Door Opening - Maximum
110 Degrees
Closer Cycles
10,000,000
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Aluminum Painted
Product Type
Cush Arm Door Closer
Interior/Exterior Use
Interior/Exterior
Compatible Series
4210

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.