Door Closers, Non-Hold Open, Gray, Left-Handed
Mfr # 4213T-STD LH 689
Zoro # G816506342
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Non-Hold Open
Arm Type
Track
Hydraulic/Pneumatic
Hydraulic
Series
4210T
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4213T-STD LH 689
Zoro #
G816506342
UPC #
197163304028
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
30 in
Details
Closer Type
Non-Hold Open
Arm Type
Track
Item
Door Closers
Hydraulic/Pneumatic
Hydraulic
Series
4210T
Material
Aluminum
ADA Compliant
Yes
Hand Orientation
Left-Handed
Standards
BAA Qualified
Color
Gray
Compatible Series
4210T
Door Opening - Maximum
110 Degrees
Interior/Exterior Use
Interior/Exterior
Compatible Brand
LCN
Stop Type
Standard
Closer Cycles
10,000,000
Performance Grade
1
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Aluminum Painted
Product Type
Standard Track
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.