Door Closers, Non-Hold Open, Gray, Left-Handed
Mfr # 4513T-STD LH 689
Zoro # G816506359
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Standards
BAA Qualified
Closer Type
Non-Hold Open
Series
4510T
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4513T-STD LH 689
Zoro #
G816506359
UPC #
197163384174
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
26 in
Interior Door Width - Maximum
48 in
Details
Material
Aluminum
Standards
BAA Qualified
Closer Type
Non-Hold Open
Item
Door Closers
Series
4510T
Hydraulic/Pneumatic
Hydraulic
Color
Gray
ADA Compliant
Yes
Hand Orientation
Left-Handed
Arm Type
Track
Door Weight - Maximum
8.5 lb
Compatible Series
4510T
Compatible Brand
LCN
Product Type
Standard Arm Track Door Closer
Performance Grade
1
Interior/Exterior Use
Interior
Stop Type
Standard
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
180 Degrees
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.