Door Closers, Non-Hold Open, Gray, Non-Handed

  • Mfr # 1261-CUSH 689

  • Zoro # G716506619


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Series
1260
Arm Type
Cushion
Hydraulic/Pneumatic
Hydraulic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1261-CUSH 689
Zoro #
G716506619
UPC #
197163384525
Country of Origin
United States

Dimensions

Spring Size - Maximum
5
Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
42 in
Interior Door Width - Minimum
24 in
Spring Size - Minimum
1

Details

Material
Aluminum
Series
1260
Arm Type
Cushion
Hydraulic/Pneumatic
Hydraulic
Color
Gray
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Standards
BAA Qualified
ADA Compliant
Yes
Item
Door Closers
Door Opening - Maximum
110 Degrees
Door Weight - Maximum
8.5 lb
Performance Grade
1
Compatible Brand
LCN
Stop Type
Spring
UL Fire Rating
UL10C
ANSI/BHMA Finish
Aluminum Painted
Product Type
Surface Door Closer
Interior/Exterior Use
Interior/Exterior
Compatible Series
1260
Spring Type
Adjustable

Description

Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Cushion, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.