Door Closers, Non-Hold Open, Gray, Non-Handed

  • Mfr # 1461-RW/PA 689 FC

  • Zoro # G416506612


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Hydraulic/Pneumatic
Hydraulic
Color
Gray
Standards
BAA Qualified
Hand Orientation
Non-Handed
Series
1460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-RW/PA 689 FC
Zoro #
G416506612
UPC #
197163384570
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1

Details

Hydraulic/Pneumatic
Hydraulic
Color
Gray
Standards
BAA Qualified
Item
Door Closers
Hand Orientation
Non-Handed
Series
1460
Arm Type
Parallel
Closer Type
Non-Hold Open
Material
Aluminum
ADA Compliant
Yes
Compatible Brand
LCN
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Closer Cycles
2,000,000
Product Type
Tri Mount Surface Closer
Performance Grade
1
Stop Type
Spring
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
1460
Spring Type
Adjustable

Description

Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Parallel, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.