Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Non-Hold Open, Gray, Non-Handed

  • Mfr # 1461-SCUSH 689

  • Zoro # G516506581


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Arm Type
Parallel
Closer Type
Non-Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-SCUSH 689
Zoro #
G516506581
UPC #
197163384587
Country of Origin
United States

Dimensions

Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Exterior Door Width - Minimum
24 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in

Details

Material
Aluminum
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Arm Type
Parallel
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
Series
1460
ADA Compliant
Yes
Color
Gray
Item
Door Closers
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Closer Cycles
2,000,000
Stop Type
Spring
Product Type
Parallel Arm Surface Closer
Performance Grade
1
Compatible Series
1460
Door Opening - Maximum
100 Degrees
Door Weight - Maximum
8.5 lb
Spring Type
Adjustable
Compatible Brand
LCN

Description

Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.