Door Closers, Non-Hold Open, Gray, Non-Handed
Mfr # 4040SE-3210
Zoro # G216506225
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Standards
A156.15, ADA Compliance, BAA Qualified
ADA Compliant
Yes
Color
Gray
Hand Orientation
Non-Handed
Closer Type
Non-Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SE-3210
Zoro #
G216506225
UPC #
840067690130
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
28 in
Details
Standards
A156.15, ADA Compliance, BAA Qualified
ADA Compliant
Yes
Color
Gray
Hand Orientation
Non-Handed
Item
Door Closers
Closer Type
Non-Hold Open
Series
4040SE
Compatible Brand
LCN
Product Type
SE Transformer
Performance Grade
1
Operation Style
Automatic
Compatible Series
4040SE
UL Fire Rating
UL10C
Interior/Exterior Use
Interior
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.