Door Closers, Non-Hold Open, Gray, Non-Handed

  • Mfr # 4040XP-RW/62A 689

  • Zoro # G316506453


product price:  $638.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Non-Hold Open
Series
4040XP
Housing Depth
2 1/4 in
Hydraulic/Pneumatic
Hydraulic
Standards
A156.4, ADA Compliance, BAA Qualified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP-RW/62A 689
Zoro #
G316506453
UPC #
197163383917
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 3/4 in
Housing Length
12 in
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
24 in
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Closer Type
Non-Hold Open
Series
4040XP
Hydraulic/Pneumatic
Hydraulic
Standards
A156.4, ADA Compliance, BAA Qualified
ADA Compliant
Yes
Color
Gray
Hand Orientation
Non-Handed
Material
Aluminum
Includes
Patented Green Dial
Item
Door Closers
Arm Type
Regular
Performance Grade
1
Door Opening - Minimum
70 Degrees
UL Fire Rating
UL10C
ANSI/BHMA Finish
Aluminum Painted
Door Weight - Maximum
8.5 lb
Stop Type
Spring
Fire Rating
3 hr
Product Type
Surface Door Closer
Compatible Series
4040XP
Compatible Brand
LCN
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
120 Degrees

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.