Door Closers, Non-Hold Open, Gray, Non-Handed

  • Mfr # 4040XP-SCUSH 689 SRI

  • Zoro # G416506452


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Standards
A156.4, ADA Compliance, BAA Qualified
Housing Height
3 3/4 in
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-SCUSH 689 SRI
Zoro #
G416506452
UPC #
197163383955
Country of Origin
United States

Dimensions

Housing Height
3 3/4 in
Housing Depth
2 1/4 in
Housing Length
12 in
Spring Size - Minimum
1
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Exterior Door Width - Minimum
24 in

Details

Standards
A156.4, ADA Compliance, BAA Qualified
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Color
Gray
Closer Type
Non-Hold Open
Item
Door Closers
Includes
Patented Green Dial
Arm Type
Parallel
ADA Compliant
Yes
Series
4040XP
Material
Aluminum
Compatible Series
4040XP
Fire Rating
3 hr
Compatible Brand
LCN
Door Opening - Maximum
120 Degrees
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
Product Type
Surface Door Closer
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Door Opening - Minimum
70 Degrees
Door Weight - Maximum
8.5 lb
Spring Type
Adjustable
Stop Type
Spring

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.