Door Closers, Non-Hold Open, Gray, Non-Handed

  • Mfr # 4050A-30 689

  • Zoro # G116506431


product price: $25.19
/ea

Key Features

Standards
A156.4, ADA Compliance, BAA Qualified
Color
Gray
Series
4050
ADA Compliant
Yes
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050A-30 689
Zoro #
G116506431
UPC #
197163327690
Country of Origin
United States

Dimensions

Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
24 in
Spring Size - Maximum
6
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1

Details

Standards
A156.4, ADA Compliance, BAA Qualified
Color
Gray
Series
4050
ADA Compliant
Yes
Material
Aluminum
Closer Type
Non-Hold Open
Item
Door Closers
Hand Orientation
Non-Handed
Spring Type
Adjustable
Compatible Brand
LCN
Door Opening - Minimum
100 Degrees
Performance Grade
1
Door Opening - Maximum
180 Degrees
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
ANSI/BHMA Finish
Aluminum Painted
Door Weight - Maximum
8.5 lb
Product Type
Cush Shoe Support
Compatible Series
4050

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.