Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Non-Hold Open, Gray, Non-Handed

  • Mfr # 6033-BUMPER 689

  • Zoro # G416506292


product price: $1,664.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Standards
A156.4, ADA Compliance, BAA Qualified
Arm Type
Track
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6033-BUMPER 689
Zoro #
G416506292
UPC #
197163384235
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
30 in
Interior Door Width - Minimum
30 in
Exterior Door Width - Maximum
42 in
Interior Door Width - Maximum
54 in

Details

Hand Orientation
Non-Handed
Standards
A156.4, ADA Compliance, BAA Qualified
Arm Type
Track
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Series
6030
Material
Aluminum
Closer Type
Non-Hold Open
Item
Door Closers
Color
Gray
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Compatible Series
6030
Door Weight - Maximum
8.5 lb
Product Type
Concealed Door Closer
Door Opening - Maximum
95 Degrees
UL Fire Rating
UL10C
Spring Type
Adjustable
Stop Type
Spring
Performance Grade
1
Compatible Brand
LCN

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.