Door Closers, Non-Hold Open, Gray, Non-Handed
Mfr # 6035-BUMPER 689
Zoro # G716506305
product price: $1,664.99
/ea
Free Shipping & Returns
Key Features
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Closer Type
Non-Hold Open
Material
Aluminum
Arm Type
Track
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6035-BUMPER 689
Zoro #
G716506305
UPC #
197163384242
Country of Origin
United States
Dimensions
Exterior Door Width - Maximum
42 in
Exterior Door Width - Minimum
30 in
Interior Door Width - Minimum
30 in
Interior Door Width - Maximum
54 in
Details
Hydraulic/Pneumatic
Hydraulic
ADA Compliant
Yes
Closer Type
Non-Hold Open
Material
Aluminum
Arm Type
Track
Standards
BAA Qualified
Color
Gray
Series
6030
Item
Door Closers
Hand Orientation
Non-Handed
Compatible Brand
LCN
Door Opening - Maximum
95 Degrees
Product Type
Concealed Double Acting Track Door Closer with Bumper
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Spring Type
Adjustable
Compatible Series
6030
Stop Type
Spring
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.