Door Closers, Non-Hold Open, Gray, Right-Handed

  • Mfr # 4040XP-RW/PA RH 652

  • Zoro # G616506443


product price:  $1,089.99
/ea
Free Shipping & Returns

Key Features

Includes
Patented Green Dial
Material
Cast Iron
Hydraulic/Pneumatic
Hydraulic
Housing Length
12 in
Closer Type
Non-Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-RW/PA RH 652
Zoro #
G616506443
UPC #
197163383931
Country of Origin
United States

Dimensions

Housing Length
12 in
Housing Depth
2 1/4 in
Housing Height
3 3/4 in
Exterior Door Width - Minimum
24 in
Spring Size - Maximum
6
Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in

Details

Includes
Patented Green Dial
Material
Cast Iron
Hydraulic/Pneumatic
Hydraulic
Closer Type
Non-Hold Open
Hand Orientation
Right-Handed
ADA Compliant
Yes
Item
Door Closers
Arm Type
Regular
Series
4040XP
Standards
A156.4, ADA Compliance, BAA Qualified
Color
Gray
UL Fire Rating
UL10C
Product Type
Surface Door Closer
Compatible Brand
LCN
Fire Rating
3 hr
Compatible Series
4040XP
Performance Grade
1
Door Weight - Maximum
8.5 lb
Door Opening - Maximum
120 Degrees
Door Opening - Minimum
70 Degrees
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.