Door Closers, Non-Hold Open, Gray, Right-Handed

  • Mfr # 4040XP-SCUSH RH 689 MC

  • Zoro # G416506421


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Housing Length
12 in
Closer Type
Non-Hold Open
Color
Gray
Housing Depth
2 1/4 in
Hand Orientation
Right-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-SCUSH RH 689 MC
Zoro #
G416506421
UPC #
197163327621
Country of Origin
United States

Dimensions

Housing Length
12 in
Housing Depth
2 1/4 in
Housing Height
3 3/4 in
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
24 in

Details

Closer Type
Non-Hold Open
Color
Gray
Item
Door Closers
Hand Orientation
Right-Handed
Series
4040XP
Standards
A156.4, ADA Compliance, BAA Qualified
Arm Type
Parallel
Material
Aluminum
ADA Compliant
Yes
Hydraulic/Pneumatic
Hydraulic
Includes
Patented Green Dial
UL Fire Rating
UL10C
Spring Type
Adjustable
Door Opening - Minimum
70 Degrees
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Compatible Brand
LCN
Product Type
Surface Door Closer
Door Weight - Maximum
8.5 lb
Performance Grade
1
Door Opening - Maximum
120 Degrees
Stop Type
Spring
Compatible Series
4040XP
Fire Rating
3 hr

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.