Door Closers, Non-Hold Open, Gray, Right-Handed

  • Mfr # 4040XPT-DE RH 689

  • Zoro # G916506464


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Standards
A156.4, ADA Compliance, BAA Qualified
Material
Aluminum
ADA Compliant
Yes
Series
4040XPT
Arm Type
Track
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XPT-DE RH 689
Zoro #
G916506464
UPC #
197163383979
Country of Origin
United States

Dimensions

Housing Height
3 3/4 in
Housing Depth
2 1/4 in
Housing Length
12 in
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
26 in

Details

Standards
A156.4, ADA Compliance, BAA Qualified
Material
Aluminum
ADA Compliant
Yes
Series
4040XPT
Arm Type
Track
Item
Door Closers
Closer Type
Non-Hold Open
Hand Orientation
Right-Handed
Color
Gray
Hydraulic/Pneumatic
Hydraulic
UL Fire Rating
UL10C
Compatible Brand
LCN
Door Opening - Maximum
120 Degrees
Performance Grade
1
Compatible Series
4040XPT
Door Weight - Maximum
8.5 lb
Product Type
Track Arm Surface Closer
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.