Door Closers, Non-Hold Open, Gray, Right-Handed
Mfr # 4116-EDA RH 689
Zoro # G416506391
product price: $592.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Closer Type
Non-Hold Open
Material
Aluminum
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4116-EDA RH 689
Zoro #
G416506391
UPC #
197163384150
Country of Origin
United States
Dimensions
Spring Size - Maximum
5
Interior Door Width - Minimum
28 in
Exterior Door Width - Minimum
28 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Details
ADA Compliant
Yes
Closer Type
Non-Hold Open
Material
Aluminum
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Series
4110
Color
Gray
Hand Orientation
Right-Handed
Item
Door Closers
Door Weight - Maximum
8.5 lb
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
110 Degrees
Product Type
Surface Door Closer
Compatible Brand
LCN
Compatible Series
4110
ANSI/BHMA Finish
Aluminum Painted
Spring Type
Adjustable
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.