Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Non-Hold Open, Matte Brass, Left-Handed

  • Mfr # 4111-EDA LH 696

  • Zoro # G916506372


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Brass
Closer Type
Non-Hold Open
Material
Brass
ADA Compliant
Yes
Series
4110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-EDA LH 696
Zoro #
G916506372
UPC #
197163303748
Country of Origin
United States

Dimensions

Exterior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Interior Door Width - Minimum
28 in

Details

Color
Matte Brass
Closer Type
Non-Hold Open
Hand Orientation
Left-Handed
Item
Door Closers
Material
Brass
ADA Compliant
Yes
Series
4110
Standards
BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Door Weight - Maximum
8.5 lb
Door Opening - Maximum
180 Degrees
Compatible Brand
LCN
Compatible Series
4110
Product Type
Surface Door Closer

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.