Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closers, Non-Hold Open, Matte Brass, Non-Handed

  • Mfr # 4040XP-EDA 696

  • Zoro # G516506475


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Brass
ADA Compliant
Yes
Standards
A156.4, ADA Compliance, BAA Qualified
Housing Height
3 3/4 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-EDA 696
Zoro #
G516506475
UPC #
197163383870
Country of Origin
United States

Dimensions

Housing Height
3 3/4 in
Housing Length
12 in
Housing Depth
2 1/4 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Interior Door Width - Minimum
24 in

Details

Color
Matte Brass
ADA Compliant
Yes
Standards
A156.4, ADA Compliance, BAA Qualified
Material
Brass
Series
4040XP
Item
Door Closers
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Arm Type
Parallel
Includes
Patented Green Dial
Closer Type
Non-Hold Open
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
70 Degrees
Fire Rating
3 hr
Compatible Series
4040XP
Product Type
Surface Door Closer
Performance Grade
1
Spring Type
Adjustable
Door Opening - Maximum
120 Degrees
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Stop Type
Spring
UL Fire Rating
UL10C

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.