Door Closers, Non-Hold Open, Matte Brass, Non-Handed

  • Mfr # 4040XP-SCUSH 696

  • Zoro # G516506468


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
A156.4, ADA Compliance, BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Housing Depth
2 1/4 in
Housing Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-SCUSH 696
Zoro #
G516506468
UPC #
197163327607
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Length
12 in
Housing Height
3 3/4 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
24 in
Interior Door Width - Minimum
24 in
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Material
Brass
Standards
A156.4, ADA Compliance, BAA Qualified
Hydraulic/Pneumatic
Hydraulic
Series
4040XP
Includes
Patented Green Dial
Hand Orientation
Non-Handed
Color
Matte Brass
Item
Door Closers
ADA Compliant
Yes
Arm Type
Parallel
Closer Type
Non-Hold Open
Interior/Exterior Use
Interior/Exterior
Product Type
Surface Door Closer
Stop Type
Spring
UL Fire Rating
UL10C
Performance Grade
1
Door Weight - Maximum
8.5 lb
Compatible Brand
LCN
Spring Type
Adjustable
Compatible Series
4040XP
Door Opening - Minimum
70 Degrees
Door Opening - Maximum
120 Degrees
Fire Rating
3 hr

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.