Door Closers, Non-Hold Open, Matte Bronze, Non-Handed

  • Mfr # 1461-RW/PA 691

  • Zoro # G916506679


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Arm Type
Parallel
ADA Compliant
Yes
Closer Type
Non-Hold Open
Hydraulic/Pneumatic
Hydraulic
Color
Matte Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1461-RW/PA 691
Zoro #
G916506679
UPC #
197163326556
Country of Origin
United States

Dimensions

Spring Size - Maximum
6
Interior Door Width - Minimum
24 in
Exterior Door Width - Minimum
24 in
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1

Details

Arm Type
Parallel
ADA Compliant
Yes
Closer Type
Non-Hold Open
Hydraulic/Pneumatic
Hydraulic
Color
Matte Bronze
Series
1460
Standards
BAA Qualified
Item
Door Closers
Hand Orientation
Non-Handed
Product Type
Tri Mount Surface Closer
Performance Grade
1
Closer Cycles
2,000,000
Door Weight - Maximum
8.5 lb
Stop Type
Spring
ANSI/BHMA Finish
Light Bronze Painted
Door Opening - Maximum
180 Degrees
Compatible Brand
LCN
Interior/Exterior Use
Interior/Exterior
Compatible Series
1460
Spring Type
Adjustable

Description

Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Parallel, Color Matte Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.