Zoro Homepage

Door Closers, Pneumatic, 2610, 48 in

  • Mfr # 2610-3034

  • Zoro # G516506451


product price: $37.75
/ea

Key Features

Arm Type
Track
Standards
BAA Qualified
Hydraulic/Pneumatic
Pneumatic
ADA Compliant
Yes
Series
2610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2610-3034
Zoro #
G516506451
UPC #
197163327003
Country of Origin
Mexico

Dimensions

Interior Door Width - Minimum
30 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
36 in
Exterior Door Width - Minimum
30 in

Details

Arm Type
Track
Standards
BAA Qualified
Hydraulic/Pneumatic
Pneumatic
ADA Compliant
Yes
Item
Door Closers
Series
2610
Product Type
Track Roller
Compatible Series
2610
Compatible Brand
LCN
Interior/Exterior Use
Interior/Exterior
Operation Style
Automatic/Manual

Description

Door Closers, Pneumatic, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.