Door Closers, Spring, 48 in, Adjustable
Mfr # 4010T-3034
Zoro # G916506334
product price: $36.89
/eaKey Features
Series
4010T
Standards
BAA Qualified
Arm Type
Track
ADA Compliant
Yes
Spring Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010T-3034
Zoro #
G916506334
UPC #
197163327256
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
26 in
Details
Series
4010T
Standards
BAA Qualified
Item
Door Closers
Arm Type
Track
ADA Compliant
Yes
Spring Type
Adjustable
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior
Compatible Series
4010T
Product Type
Track Roller
Stop Type
Spring
Description
Door Closers, Standards BAA Qualified, ADA Compliant Yes, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.