Zoro Homepage

Door Holder, Wall/Floor Mount, Aluminum

  • Mfr # SEM7810-E200 AL

  • Zoro # G3943219


product price: $57.39
/ea

Key Features

Finish
Aluminum
Material
Aluminum
Mounting Type
Wall/Floor
Color
Gray
Strike Base Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM7810-E200 AL
Zoro #
G3943219
UPC #
-
Country of Origin
China

Dimensions

Strike Base Width
1 in
Base Dia.
1/2 in
Strike Base Height
1 in
Holder Base Width
1 1/2 in
Holder Base Height
1 in
Base Diameter
1/2 in

Details

Item
Magnetic Door Holder
Finish
Aluminum
Material
Aluminum
Mounting Type
Wall/Floor
Color
Gray
Magnetic Strength
15 lb
Hardware
Not included
Holder Projection
1 in
Strike Projection
1 1/4 in
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Aluminum Clear Coated

Description

Magnetic Door Holder, Aluminum Finish, Material Aluminum, Color Gray, Holder Base Height 1 in, Holder Base Width 1 1/2 in, Holder Projection 1 in, Strike Base Height 1 in, Strike Base Width 1 in, Strike Projection 1 1/4 in, Base Dia. 1/2 in, Magnetic Strength 15 lb, Mounting Type Magnetic, Hardware Not Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.