Double Egress Arm, Right Hand, Aluminum
Mfr # 4010T-3077DE RH 689
Zoro # G516506321
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Right-Handed
Standards
BAA Qualified
Series
4010T
Color
Gray
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010T-3077DE RH 689
Zoro #
G516506321
UPC #
197163180653
Country of Origin
United States
Dimensions
Interior Door Width - Minimum
26 in
Interior Door Width - Maximum
48 in
Details
Hand Orientation
Right-Handed
Standards
BAA Qualified
Series
4010T
Color
Gray
ADA Compliant
Yes
Material
Aluminum
Item
Door Closers
Compatible Brand
LCN
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Door Weight - Maximum
8.5 lb
Stop Type
Spring
Product Type
Double Egress Arm
ANSI/BHMA Finish
Aluminum Painted
Compatible Series
4010T
Description
Door Closers, Right-Handed, Standards BAA Qualified, ADA Compliant Yes, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.