Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Door Holder, Die Cast Metal

  • Mfr # SEM7810-E400 AL

  • Zoro # G3928736


product price: $57.49
/ea

Key Features

Material
Die Cast Metal
Length
1/2"
Projection from Wall
4 in
Mounting Type
Surface
Total Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM7810-E400 AL
Zoro #
G3928736
UPC #
-
Country of Origin
China

Dimensions

Length
1/2"
Lock Body Length
1/2 in
Lock Body Width
1/2 in
Lock Body Depth
4 in

Details

Item
Electromagnetic Door Holder
Material
Die Cast Metal
Projection from Wall
4 in
Mounting Type
Surface
Total Projection
4 in
Holding Force
30 to 40 lb
Mfr. Series
7800
Finish
Aluminum
Mounting
Surface
Projection
4 in
Series
7800
Standards
ANSI/BHMA 156.15, UL Listed
ANSI/BHMA Finish
Aluminum Painted
Voltage
12V DC, 120V AC, 24V AC/DC
Power Source
AC Power, DC Power
Failure Mode
Fail Safe
Holding Force - Maximum
35 lb

Description

LCN SEM SERIES 4 In. EXTENSION,Mounting Surface,Finish Aluminum,Power Required N/A,Total Projection 4 In.,Holding Force 30 to 40 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.