Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Door Holder, Die Cast Metal

  • Mfr # SEM7830-825 AL

  • Zoro # G3928681


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface
Finish
Aluminum
Material
Die Cast Metal
Projection
4 1/8 in
Strike Plate Depth
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM7830-825 AL
Zoro #
G3928681
UPC #
-
Country of Origin
China

Dimensions

Strike Plate Depth
1-5/8"
Strike Plate Width
1 11/16 in
Strike Plate Length
1-11/16"
Lock Body Depth
2 1/2 in
Lock Body Width
2 13/16 in
Strike Plate Thickness
1 5/8 in
Strike Plate Height
2 3/8 in

Details

Mounting Type
Surface
Finish
Aluminum
Material
Die Cast Metal
Projection
4 1/8 in
Holding Force
30 to 40 lb
Projection from Wall
1 5/8 in
Mfr. Series
7800
Item
Electromagnetic Door Holder
Total Projection
1-5/8 in
Mounting
Surface
Series
7800
Standards
ANSI/BHMA 156.15, UL Listed
Power Source
AC Power, DC Power
Failure Mode
Fail Safe
ANSI/BHMA Finish
Aluminum Painted
Voltage
12V DC, 120V AC, 24V AC/DC
Holding Force - Maximum
35 lb

Description

LCN SEM7830 SERIES DOOR ARMATURE,Mounting Surface,Finish Aluminum,Power Required N/A,Total Projection 1-5/8 In.,Holding Force 30 to 40 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.