Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Door Holder, Floor, 35 lb.

  • Mfr # SEM7820 AL

  • Zoro # G3930389


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Material
Die Cast Metal
Projection
6 3/4 in
Includes
WMS Screw Pack
Total Projection
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM7820 AL
Zoro #
G3930389
UPC #
-
Country of Origin
China

Dimensions

Strike Plate Length
2 3/8 in
Strike Plate Width
1 7/8 in
Strike Plate Depth
1 5/8 in
Lock Body Depth
5 1/8 in
Lock Body Width
4 9/16 in
Lock Body Length
3 7/16 in
Strike Plate Thickness
1 5/8 in
Strike Plate Height
2 3/8 in

Details

Mounting Type
Floor
Finish
Aluminum
Material
Die Cast Metal
Projection
6 3/4 in
Includes
WMS Screw Pack
Total Projection
6-3/4 in
Power Required
120V AC, 12V DC, 24V AC/DC
Item
Electromagnetic Door Holder
Projection from Wall
5 1/8 in
Mounting
Floor
Standards
ANSI/BHMA 156.15, UL Listed
Holding Force
35 lb
Mfr. Series
7800
Series
7800
Voltage
12V DC, 120V AC, 24V AC/DC
ANSI/BHMA Finish
Aluminum Painted
Power Source
AC Power, DC Power
Failure Mode
Fail Safe
Holding Force - Maximum
35 lb

Description

Electromagnetic Door Holder,Mounting Floor,Finish Aluminum,Power Required 12VDC, 24VAC/DC, 120VAC,Total Projection 6-3/4 In.,Holding Force 35 lb.,Projection from Wall 5-1/8 In.,Material Die Cast Metal,Mfr. Series 7800,Lock Body Depth 5-1/8 In.,Lock Body Length 3-7/16 In.,Lock Body Width 4-9/16 In.,Strike Plate Depth 1-5/8 In.,Strike Plate Length 2-3/8 In.,Strike Plate Width 1-7/8 In.,Standards UL Listed, ANSI A156.15,Includes WMS Screw Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.