Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Door Holder, Steel

  • Mfr # SEM7840 AL

  • Zoro # G0084290


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Finish
Aluminum
Material
Steel
Projection
2 5/8 in
Lock Body Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEM7840 AL
Zoro #
G0084290
UPC #
-
Country of Origin
China

Dimensions

Lock Body Depth
1 in
Lock Body Length
4 5/8 in
Strike Plate Width
1 11/16 in
Strike Plate Depth
1 5/8 in
Strike Plate Length
2 3/8 in
Lock Body Width
2 13/16 in
Strike Plate Height
2 3/8 in
Strike Plate Thickness
1 5/8 in

Details

Mounting Type
Wall
Finish
Aluminum
Material
Steel
Projection
2 5/8 in
Power Required
0.02A @ 24V AC/DC, 0.03A @ 12V DC, 120V AC
Standards
ANSI/BHMA 156.15, UL Listed
Item
Electromagnetic Door Holder
Total Projection
2-5/8 in
Holding Force
35 lb
Mounting
Recessed
Projection from Wall
1 in
Mfr. Series
7800
Series
7800
Failure Mode
Fail Safe
Holding Force - Maximum
35 lb
Power Source
AC Power, DC Power
Voltage
12V DC, 120V AC, 24V AC/DC
ANSI/BHMA Finish
Aluminum Painted

Description

Electromagntic Door Holder,Recessd,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.