Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Door Holder, Wall, 35 lb.

  • Mfr # SEM7850 AL

  • Zoro # G3930346


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Finish
Aluminum
Material
Die Cast Metal
Projection
3 5/8 in
Total Projection
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEM7850 AL
Zoro #
G3930346
UPC #
-
Country of Origin
China

Dimensions

Strike Plate Length
2 3/8 in
Strike Plate Width
1 11/16 in
Lock Body Depth
1 in
Strike Plate Depth
2 5/8 in
Lock Body Width
2 13/16 in
Lock Body Length
4 5/8 in
Strike Plate Height
2 3/8 in
Strike Plate Thickness
2 5/8 in

Details

Mounting Type
Wall
Finish
Aluminum
Material
Die Cast Metal
Projection
3 5/8 in
Total Projection
3-5/8 in
Holding Force
35 lb
Standards
ANSI/BHMA 156.15, UL Listed
Mounting
Wall
Power Required
120V AC, 12V DC, 24V AC/DC
Includes
WMS Screw Pack
Item
Electromagnetic Door Holder
Projection from Wall
1 in
Mfr. Series
7800
Series
7800
ANSI/BHMA Finish
Aluminum Painted
Holding Force - Maximum
35 lb
Power Source
AC Power, DC Power
Failure Mode
Fail Safe
Voltage
12V DC, 120V AC, 24V AC/DC

Description

Electromagnetic Door Holder,Mounting Wall,Finish Aluminum,Power Required 12VDC, 24VAC/DC, 120VAC,Total Projection 3-5/8 In.,Holding Force 35 lb.,Projection from Wall 1 In.,Material Die Cast Metal,Mfr. Series 7800,Lock Body Depth 1 In.,Lock Body Length 4-5/8 In.,Lock Body Width 2-13/16 In.,Strike Plate Depth 2-5/8 In.,Strike Plate Length 2-3/8 In.,Strike Plate Width 1-11/16 In.,Standards UL Listed, ANSI A156.15,Includes WMS Screw Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.