Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Duty Arm Door Closer, Aluminum

  • Mfr # 4050A-EDA 689

  • Zoro # G916506426


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Standards
BAA Qualified
Material
Aluminum
Hydraulic/Pneumatic
Hydraulic
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050A-EDA 689
Zoro #
G916506426
UPC #
197163384006
Country of Origin
United States

Dimensions

Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Minimum
24 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1

Details

Standards
BAA Qualified
Material
Aluminum
Item
Door Closers
Hydraulic/Pneumatic
Hydraulic
Closer Type
Non-Hold Open
Hand Orientation
Non-Handed
ADA Compliant
Yes
Series
4050
Color
Gray
Compatible Brand
LCN
Stop Type
Spring
Spring Type
Adjustable
UL Fire Rating
UL10C
Compatible Series
4050
Door Opening - Maximum
180 Degrees
Door Weight - Maximum
8.5 lb
Door Opening - Minimum
100 Degrees
Interior/Exterior Use
Interior/Exterior
Product Type
Extra Duty Arm Door Closer
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.