Extra Duty Arm, Forged Solid Steel Main and Forearm, Black Painted Finish, Non-Handed

  • Mfr # 4040XP-3077EDA 693

  • Zoro # G716469532


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Parallel Arm
Color
Sprayed Black
Closer Mounting Style
Parallel Arm
Hand Orientation
Non-Handed
Closer Series
4040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-3077EDA 693
Zoro #
G716469532
UPC #
197163367733
Country of Origin
Japan

Details

Closer Type
Parallel Arm
Color
Sprayed Black
Closer Mounting Style
Parallel Arm
Hand Orientation
Non-Handed
Closer Series
4040
Finish
Sprayed Black
Item
Door Closer Arms
Material
Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.