Extra Duty Arm, Forged Solid Steel Main and Forearm, Dark Bronze Painted Finish, Non-Handed

  • Mfr # 4040XP-3077EDA 695

  • Zoro # G316469512


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Parallel Arm
Hand Orientation
Non-Handed
Finish
Sprayed Dark Bronze
Closer Mounting Style
Parallel Arm
Closer Series
4040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-3077EDA 695
Zoro #
G316469512
UPC #
197163327393
Country of Origin
Japan

Details

Closer Type
Parallel Arm
Hand Orientation
Non-Handed
Finish
Sprayed Dark Bronze
Item
Door Closer Arms
Closer Mounting Style
Parallel Arm
Closer Series
4040
Material
Varies
Color
Sprayed Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.