Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fifth Hole Spacer

  • Mfr # 4040XP-201

  • Zoro # G616506214


product price: $9.99
/ea

Key Features

Material
Cast Iron
Series
4040XP
Includes
Patented Green Dial
Closer Type
Hold Open
Arm Type
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-201
Zoro #
G616506214
UPC #
197163327331
Country of Origin
United States

Dimensions

Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Exterior Door Width - Minimum
24 in
Interior Door Width - Minimum
24 in

Details

Material
Cast Iron
Series
4040XP
Includes
Patented Green Dial
Item
Door Closers
Closer Type
Hold Open
Arm Type
Parallel
Standards
BAA Qualified
ADA Compliant
Yes
Hand Orientation
Non-Handed
Stop Type
Spring
Door Weight - Maximum
8.5 lb
Door Opening - Maximum
120 Degrees
Spring Type
Adjustable
Compatible Series
4040XP
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Door Opening - Minimum
70 Degrees
Product Type
Fifth Hole Spacer
UL Fire Rating
UL10C
Compatible Brand
LCN

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.