Zoro Homepage

Force Gauge

  • Mfr # ADA/FG

  • Zoro # G216423997


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Number of Records Stored
1
Analog Display Graduation
1
Digital Display Screen Type
No Display
Maximum Force Measured
35 lbf
Measuring Units
lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA/FG
Zoro #
G216423997
UPC #
840067684481
Country of Origin
Mexico

Details

Number of Records Stored
1
Item
Force Gauge
Analog Display Graduation
1
Digital Display Screen Type
No Display
Maximum Force Measured
35 lbf
Measuring Units
lb
Minimum Force Measured
0 lbf

Description

ADA/FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.