Fusible Link, Aluminum, 4110, Gold
Mfr # 4110-28
Zoro # G3930081
product price: $15.69
/eaKey Features
Accessory Type
Fusible Link Forearm Assembly
Closer Series
4110
Color
Gold
Finish
Aluminum
Length
1-1/3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4110-28
Zoro #
G3930081
UPC #
-
Country of Origin
United States
Dimensions
Length
1-1/3"
Overall Length
1 5/16 in
Details
Item
Fusible Link
Accessory Type
Fusible Link Forearm Assembly
Closer Series
4110
Color
Gold
Finish
Aluminum
For Use With
4110 Series Closer
Fusible Link
165 Degrees F
Interior/Exterior
Interior and Exterior
Compatible Series
4110
Compatible Brand
LCN
Product Type
Fusible Link Forearm Assembly
Description
Fusible Link Forearm Assembly, Finish Aluminum, Color Gold, Length 1 1/3 in, Fusible Link 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.