
Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Slim Plastic Cover, Statuary Bronz
Mfr # 1450-Rw/PA 690
Zoro # G716468436
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
2.38 in
Closer Mounting Style
Tri Mount
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Finish
Dark Bronze Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1450-Rw/PA 690
Zoro #
G716468436
UPC #
197163366378
Country of Origin
Japan
Dimensions
Housing Depth
2.38 in
Housing Height
2 in
Housing Length
12-1/4 in
Details
Closer Mounting Style
Tri Mount
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Finish
Dark Bronze Painted
Color
Dark Bronze Painted
Closer Series
1450
Material
Varies
Item
Surface Closers
Closer Type
Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.